Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4490-20 5-Light Chandelier 100-Watt 120-Volt Antique Bronze Joy

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4490-20 5-Light Chandelier 100-Watt 120-Volt Antique Bronze Joy

SKU: 132098
Progress Lighting Joy Collection Chandelier uses five 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has antique bronze finish and steel construction. Etched light umber linen glass shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 12-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is UL/cUL dry location listed.
  • Graceful arcing forms of metal arms and linear elements
  • Medium ceramic socket
  • Electrical- Threaded socket ring secures glass, prewired, 12-ft of wire supplied
  • Mounting strap for outlet box included

Overview

Progress Lighting Joy Collection Chandelier uses five 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has antique bronze finish and steel construction. Etched light umber linen glass shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 12-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is UL/cUL dry location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Color Temperature
No
Bulb Base
No
Light Color
No
Start Type
No
Brand Name
Progress Lighting
Shade Size
6 Inch Dia x 5 Inch Height
Shade Type
Etched Light Umber Linen Glass
GTIN
00785247166121
Lamp Type/Designation
(5) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
500 Watt
Collection
Joy
Chain/Stem Length
6 ft
Standards
UL Listed, cUL Certified
RoHS Flag
Contact manufacturer
UNSPSC
39111506
sku
132098
UPC
78524716612
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P4490-20
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
Degree of Protection
No
Dimensions
24 Inch Width x 18-7/8 Inch Height
Dimmable
No
Finish
Antique Bronze
Item Name
Chandelier
Lamp Wattage
100 Watt
Construction
Steel
Mounting
Ceiling/Stem
Shape
No
Socket Type
Medium
Style
Contemporary/Soft
Number of Lamps
5.0000
Hazardous Materials Code
B

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.