Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4490-09 5-Light Chandelier 100-Watt 120-Volt Brushed Nickel Joy

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4490-09 5-Light Chandelier 100-Watt 120-Volt Brushed Nickel Joy

SKU: 132082
Progress Lighting Joy Collection Chandelier uses five 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has brushed nickel finish and steel construction. Etched white inside fluted glass shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 12-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is UL/cUL dry location listed.
  • Graceful arcing forms of metal arms and linear elements
  • Etched white fluted glass
  • Co-ordinating fixtures from this collection
  • Medium ceramic socket
  • Electrical- Threaded socket ring secures glass, prewired, 12-ft of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Joy Collection Chandelier uses five 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has brushed nickel finish and steel construction. Etched white inside fluted glass shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 12-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is UL/cUL dry location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Start Type
No
Light Color
No
Bulb Base Group
No
Bulb Base
No
Color Temperature
No
Shade Type
Etched White Inside Fluted Glass
Collection
Joy
Shape
No
RoHS Flag
Contact manufacturer
Shade Size
6 Inch Dia x 5 Inch Height
Construction
Steel
Country Of Origin
China
Degree of Protection
No
Dimensions
24 Inch Width x 18-7/8 Inch Height
Chain/Stem Length
6 ft
Manufacturer Name
Progress Lighting
Socket Type
Medium
sku
132082
Voltage Rating
120 Volt
UPC
78524716611
UNSPSC
39111506
Brand Name
Progress Lighting
Style
Contemporary/Soft
Standards
UL Listed, cUL Certified
Dimmable
No
Energy Star Flag
No
Finish
Brushed Nickel
Mounting
Ceiling/Stem
Fixture Wattage
500 Watt
Number of Lamps
5.0000
GTIN
00785247166114
Manufacturer Part Number
P4490-09
Item Name
Chandelier
Lamp Wattage
100 Watt
Lamp Type/Designation
(5) 100 Watt Incandescent
Lamp Included
No
RFA Files Link Hazardous Materials Code
B

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.