Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4489-09 3-Light Chandelier 100-Watt 120-Volt Brushed Nickel Joy

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4489-09 3-Light Chandelier 100-Watt 120-Volt Brushed Nickel Joy

SKU: 129800
Progress Lighting Joy Collection Chandelier uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has brushed nickel finish and steel construction. Etched white fluted glass shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 12-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or sitting room lighting. Chandelier is UL/cUL dry location listed.
  • Graceful arcing forms of metal arms and linear elements
  • Etched white fluted glass
  • Co-ordinating fixtures from this collection
  • Medium ceramic socket
  • Electrical- Threaded socket ring secures glass, prewired, 12-ft of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Joy Collection Chandelier uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has brushed nickel finish and steel construction. Etched white fluted glass shade of this chandelier brings elegance to the home. This chandelier has 6-ft long chain/stem and 12-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or sitting room lighting. Chandelier is UL/cUL dry location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Shade Size
6 Inch Dia x 5 Inch Height
Brand Name
Progress Lighting
Shade Type
Etched White Fluted Glass
GTIN
00785247166091
Lamp Type/Designation
(3) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
300 Watt
Collection
Joy
Chain/Stem Length
6 ft
Standards
UL Listed, cUL Certified
RoHS Flag
Contact manufacturer
UNSPSC
39111506
UPC
78524716609
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P4489-09
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
Construction
Steel
Degree of Protection
No
Dimensions
20 Inch Width x 16-3/8 Inch Height
Dimmable
No
Finish
Brushed Nickel
Item Name
Chandelier
Lamp Wattage
100 Watt
Socket Type
Medium
Mounting
Ceiling/Stem
Style
Contemporary/Soft
Shape
No
Number of Lamps
3.0000
RFA Files Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.