Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4441-09 5-Light Chandelier 100-Watt 120-Volt Brushed Nickel Gather

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4441-09 5-Light Chandelier 100-Watt 120-Volt Brushed Nickel Gather

SKU: 131950
Progress Lighting Gather Collection Chandelier uses five 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has brushed nickel finish and steel construction. White etched glass shade of this chandelier brings elegance to the home. This chandelier has 42-Inch long chain/stem and 8-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is cCSAus dry location listed.
  • Swooping metal arms deliver volume to the fixture
  • White etched glass shades offer distinctive lighting
  • 42-Inch of 9-gauge chain is supplied for ceiling chain mount
  • Medium ceramic socket
  • Electrical- Threaded socket ring secures glass, prewired, 8-ft of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Gather Collection Chandelier uses five 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This contemporary/soft chandelier has brushed nickel finish and steel construction. White etched glass shade of this chandelier brings elegance to the home. This chandelier has 42-Inch long chain/stem and 8-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is cCSAus dry location listed.

Specifications

Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Shade Size
4 Inch Dia x 4-13/16 Inch Height
Brand Name
Progress Lighting
Shade Type
Etched White Glass Bowl
GTIN
00785247166855
Lamp Type/Designation
(5) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
500 Watt
Collection
Gather
Chain/Stem Length
42 Inch
Standards
cCSAus Certified
RoHS Flag
Contact manufacturer
UNSPSC
39111525
UPC
78524716685
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P4441-09
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
Construction
Steel
Degree of Protection
No
Dimensions
20-1/2 Inch Width x 15 Inch Height
Dimmable
No
Finish
Brushed Nickel
Item Name
Chandelier
Lamp Wattage
100 Watt
Socket Type
Medium
Mounting
Ceiling
Style
Contemporary/Soft
Shape
No
Number of Lamps
5.0000
RFA Files Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.