Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4431-104 6-Light Chandelier 60-Watt 120-Volt Polished Nickel Nisse

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4431-104 6-Light Chandelier 60-Watt 120-Volt Polished Nickel Nisse

SKU: 110532
Progress Lighting Nisse Collection Chandelier uses six 60-Watt incandescent lamps. Candelabra phenolic socket lamp has voltage rating of 120-Volts. This contemporary/modern chandelier has polished nickel finish and steel construction. Silver chiffon fabric oval shaped shade with clear glass disc brings elegance to the home. This chandelier has 6-ft long chain/stem and 15-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is UL/cUL dry location listed.
  • Glimmering overscale discs of clear glass
  • Cylindrical beaded glass with cut-prism pendalog drop hang from the top of the fixture
  • Rich, off-white silken oval shade
  • Candelabra phenolic socket
  • Electrical- Prewired, 15-ft of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Nisse Collection Chandelier uses six 60-Watt incandescent lamps. Candelabra phenolic socket lamp has voltage rating of 120-Volts. This contemporary/modern chandelier has polished nickel finish and steel construction. Silver chiffon fabric oval shaped shade with clear glass disc brings elegance to the home. This chandelier has 6-ft long chain/stem and 15-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or great room lighting. Chandelier is UL/cUL dry location listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Voltage Rating
120 Volt
Shape
No
Style
Contemporary/Modern
Socket Type
Candelabra
RoHS Flag
Contact manufacturer
Chain/Stem Length
6 ft
Standards
UL Listed, cUL Certified
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39111506
GTIN
00785247154678
Collection
Nisse
Shade Type
Silver Chiffon Fabric Oval Shaped Shade and Clear Glass Disc
Shade Size
17-5/8 Inch x 35-3/4 Inch Length
Lamp Type/Designation
(6) 60 Watt Incandescent
Lamp Included
No
Fixture Wattage
360 Watt
Construction
Steel
Number of Lamps
6.0000
Manufacturer Part Number
P4431-104
Manufacturer Name
Progress Lighting
UPC
78524715467
Mounting
Ceiling
Lamp Wattage
60 Watt
Item Name
Chandelier
Finish
Polished Nickel
Dimmable
No
Dimensions
17-5/8 Inch Width x 18-7/8 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting
RFA Files Link
Is PFA Discontinued
Yes

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.