Progress Lighting P4416-77 Chandelier 100-Watt 120-Volt AC Forged Bronze Torino

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4416-77 Chandelier 100-Watt 120-Volt AC Forged Bronze Torino

SKU: 98284
Progress Lighting Torino Collection 5 -Lamp chandelier in brown color, features forged bronze steel construction. The tea-stained glass shade of dimension 7-Inch Dia x 4-1/2-Inch brings elegance to home. This chandelier uses five 100-Watt medium porcelain base incandescent lamps. It has voltage rating of 120-Volts. This chandelier has a dimension of 26-1/8-Inch Dia x 24-3/4-Inch. It is ceiling mountable using 100-Inch chain/stem. Chandelier is cULus listed.
  • Comes in hand painted forged bronze finish with black and brown tones
  • Distinctive ebbing and flowing of flat steel arms with scroll accents add beauty
  • Fixture wattage of 500-Watts
  • 6-ft, 9-Gauge chain mounting purpose

Overview

Progress Lighting Torino Collection 5 -Lamp chandelier in brown color, features forged bronze steel construction. The tea-stained glass shade of dimension 7-Inch Dia x 4-1/2-Inch brings elegance to home. This chandelier uses five 100-Watt medium porcelain base incandescent lamps. It has voltage rating of 120-Volts. This chandelier has a dimension of 26-1/8-Inch Dia x 24-3/4-Inch. It is ceiling mountable using 100-Inch chain/stem. Chandelier is cULus listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Voltage Rating
120 Volt AC
Shape
No
Socket Type
Medium Porcelain
RoHS Flag
Contact manufacturer
Chain/Stem Length
100 Inch
Standards
cULus Certified
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39111506
GTIN
00785247146970
Collection
Torino
Shade Type
Tea-Stained Glass
Shade Size
7 Inch Dia x 4-1/2 Inch Height
Lamp Type/Designation
(5) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
500 Watt
Degree of Protection
No
Number of Lamps
5.0000
Manufacturer Part Number
P4416-77
Manufacturer Name
Progress Lighting
UPC
78524714697
Color
Brown
Mounting
Ceiling
Lamp Wattage
100 Watt
Item Name
Chandelier
Includes
Mounting Strap for Outlet Box, 6 ft 9 Gauge Chain Supplied
Finish
Forged Bronze
Dimmable
No
Dimensions
26-1/8 Inch Dia x 24-3/4 Inch Height
Construction
Steel
Brand Name
Progress Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.