Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4346-09 5-Light Chandelier 60-Watt 120-Volt Brushed Nickel Americana

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4346-09 5-Light Chandelier 60-Watt 120-Volt Brushed Nickel Americana

SKU: 109836
Progress Lighting Americana Collection Chandelier uses five 60-Watt incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. This traditional/classic chandelier has brushed nickel finish and steel construction. White candle sleeves shade of this chandelier brings elegance to the home. This chandelier has 3-ft long chain/stem and 10-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or sitting room lighting. Chandelier is UL/cUL dry location listed.
  • Has brushed nickel finish
  • Delicate arms and candelabra lamps
  • Classic and traditional styling
  • Electrical- Prewired, 10-ft of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Americana Collection Chandelier uses five 60-Watt incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. This traditional/classic chandelier has brushed nickel finish and steel construction. White candle sleeves shade of this chandelier brings elegance to the home. This chandelier has 3-ft long chain/stem and 10-ft lead wire for hassle-free installation. It is ideal for dining room lighting and/or sitting room lighting. Chandelier is UL/cUL dry location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Color Temperature
No
Bulb Base
No
Light Color
No
Start Type
No
Brand Name
Progress Lighting
Shade Type
White Candle Sleeves Glass
GTIN
00785247160839
Lamp Type/Designation
(5) 60 Watt Incandescent
Lamp Included
No
Fixture Wattage
300 Watt
Collection
Americana
Chain/Stem Length
3 ft
Standards
UL Listed, cUL Certified
RoHS Flag
Contact manufacturer
UNSPSC
39111506
sku
109836
UPC
78524716083
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P4346-09
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
Degree of Protection
No
Dimensions
23-1/2 Inch Width x 16-3/4 Inch Height
Dimmable
No
Finish
Brushed Nickel
Item Name
Chandelier
Lamp Wattage
60 Watt
Construction
Steel
Mounting
Ceiling
Shape
No
Socket Type
Candelabra
Style
Classic/Traditional
Number of Lamps
5.0000
RFA Files Link
Hazardous Materials Code
B

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.