Progress Lighting P4318-104 3-Light Indoor Chandelier 100-Watt 120-Volt Polished Nickel Replay

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4318-104 3-Light Indoor Chandelier 100-Watt 120-Volt Polished Nickel Replay

SKU: 440409
Progress Lighting Replay Collection Indoor chandelier in modern/transitional style, has voltage rating of 120-Volts and wattage rating of 300-Watts. This chandelier has a dimension of 17-Inch Dia x 20-1/8-Inch. It incorporates three 100-Watt A19 incandescent lamps with the help of medium socket. This chandelier in grey color, comes with 3-15/16-Inch Dia x 5-1/8-Inch sized etched outside/painted white inside glass shade and mounting strap for outlet box. It features steel construction with polished nickel finish. This ceiling chain mountable chandelier includes 6-ft 9-gauge chain and 15-ft wire. It ensures maximum hanging device length of 95-inches. This chandelier is great for dining room, sitting room and dry locations. Chandelier is UL-cUL listed.
  • Pre-wired for ease of installation
  • Canopy hides a standard 4-Inch hexagonal recessed outlet box
  • Threaded socket ring protects glass
  • Suitable for dining room, sitting room and dry locations

Overview

Progress Lighting Replay Collection Indoor chandelier in modern/transitional style, has voltage rating of 120-Volts and wattage rating of 300-Watts. This chandelier has a dimension of 17-Inch Dia x 20-1/8-Inch. It incorporates three 100-Watt A19 incandescent lamps with the help of medium socket. This chandelier in grey color, comes with 3-15/16-Inch Dia x 5-1/8-Inch sized etched outside/painted white inside glass shade and mounting strap for outlet box. It features steel construction with polished nickel finish. This ceiling chain mountable chandelier includes 6-ft 9-gauge chain and 15-ft wire. It ensures maximum hanging device length of 95-inches. This chandelier is great for dining room, sitting room and dry locations. Chandelier is UL-cUL listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
UPC
78524718592
Manufacturer Part Number
P4318-104
Manufacturer Name
Progress Lighting
Shade Type
Etched Outside, Painted White Inside Glass
Mounting
Ceiling Chain
Construction
Steel
Degree of Protection
No
Dimensions
17 Inch Dia x 20-1/8 Inch Height
Dimmable
No
Includes
Mounting Strap for Outlet Box, 6 ft 9 Gauge Chain, 15 ft Wire
Lamp Wattage
100 Watt
Shade Size
3-15/16 Inch Dia x 5-1/8 Inch Height
Number of Lamps
3.0000
Shape
No
Socket Type
Medium
Style
Transitional/Modern
Voltage Rating
120 Volt
Collection
Replay
Fixture Wattage
300 Watt
Lamp Included
No
Lamp Type/Designation
(3) 100 Watt Incandescent
Chain/Stem Length
6 ft
Country Of Origin
China
UNSPSC
39111525
Item Name
Chandelier
Brand Name
Progress Lighting
Energy Star Flag
No
RoHS Flag
Contact manufacturer
GTIN
00785247185924
Standards
UL Listed, cUL Certified
Finish
Polished Nickel
Color
Gray

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.