Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4158-77 3-Light Down Chandelier 100-Watt 120-Volt Forged Bronze Kensington

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4158-77 3-Light Down Chandelier 100-Watt 120-Volt Forged Bronze Kensington

SKU: 127122
Progress Lighting Kensington Collection Down chandelier uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This traditional/casual down chandelier has forged bronze finish and steel construction. Slightly textured frosted caramel swirl glass trumpet shaped shade of this chandelier brings elegance to the home. This down chandelier has 6-ft long chain/stem and 15-ft lead wire for hassle-free installation. It is ideal for sitting room lighting and/or bedroom lighting. Down chandelier is UL/cUL dry location listed.
  • Skillfully scrolled metal work
  • Trumpet-shaped and slightly textured glass shades
  • Frosted caramel swirl finish
  • Medium ceramic socket
  • Electrical- Prewired, 15-ft of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Kensington Collection Down chandelier uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. This traditional/casual down chandelier has forged bronze finish and steel construction. Slightly textured frosted caramel swirl glass trumpet shaped shade of this chandelier brings elegance to the home. This down chandelier has 6-ft long chain/stem and 15-ft lead wire for hassle-free installation. It is ideal for sitting room lighting and/or bedroom lighting. Down chandelier is UL/cUL dry location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Shade Size
6 Inch Dia x 5 Inch Height
Brand Name
Progress Lighting
Shade Type
Slightly Textured Frosted Caramel Swirl Glass Trumpet Shaped
GTIN
00785247160785
Lamp Type/Designation
(3) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
300 Watt
Collection
Kensington
Chain/Stem Length
6 ft
Standards
UL Listed, cUL Certified
RoHS Flag
Contact manufacturer
UNSPSC
39111506
UPC
78524716078
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P4158-77
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
Construction
Steel
Degree of Protection
No
Dimensions
18 Inch Width x 20-1/2 Inch Height
Dimmable
No
Finish
Forged Bronze
Item Name
Down Chandelier
Lamp Wattage
100 Watt
Socket Type
Medium
Mounting
Ceiling
Style
Traditional/Casual
Shape
No
Number of Lamps
3.0000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.