Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P4036-09 5-Light Chandelier 100-Watt 120-Volt Brushed Nickel Applause

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P4036-09 5-Light Chandelier 100-Watt 120-Volt Brushed Nickel Applause

SKU: 451902
Progress Lighting Applause Collection Traditional/casual chandelier accommodates five 100-Watt A19 incandescent lamps. E26 medium porcelain socket lamp has voltage rating of 120-Volts. This transitional chandelier has brushed nickel finish and steel construction. 7-Inch Dia x 5-Inch etched parchment glass shade brings elegance to the home. This ceiling chain chandelier has 180-Inch lead wire for hassle-free installation. It is suitable for dry locations. It includes 180-Inch copper tinned wire, mounting strap for outlet box, 6-ft 9-Gauge chain. Chandelier is UL/cUL listed.
  • Traditional iron forms in brushed nickel finish
  • Has traditional, casual styling
  • Suitable for dry locations

Overview

Progress Lighting Applause Collection Traditional/casual chandelier accommodates five 100-Watt A19 incandescent lamps. E26 medium porcelain socket lamp has voltage rating of 120-Volts. This transitional chandelier has brushed nickel finish and steel construction. 7-Inch Dia x 5-Inch etched parchment glass shade brings elegance to the home. This ceiling chain chandelier has 180-Inch lead wire for hassle-free installation. It is suitable for dry locations. It includes 180-Inch copper tinned wire, mounting strap for outlet box, 6-ft 9-Gauge chain. Chandelier is UL/cUL listed.

Specifications

Light Color
No
Start Type
No
Bulb Base Group
No
Bulb Base
No
Color Temperature
No
Shade Type
Etched Parchment Glass
Voltage Rating
120 Volt
Base Backplate
5.3125 Inch Width x 1.25 Inch Depth
Chain/Stem Length
6 ft
Collection
Applause
Fixture Wattage
500 Watt
Lamp Included
No
Lamp Type/Designation
A19 Incandescent
Shade Size
7 Inch Width x 5 Inch Height
Style
Traditional, Casual
Brand Name
Progress Lighting
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111525
GTIN
00785247191987
Socket Type
E26 Medium Porcelain
Construction
Steel
Degree of Protection
No
Dimensions
24-1/2 Inch Dia x 24-5/8 Inch Height
Dimmable
No
Environmental Conditions
Dry Location Rated
Finish
Brushed Nickel
Includes
180 Inch Copper Tinned Wire, Mounting Strap For Outlet Box, 6 ft 9 Gauge Chain
Item Name
Chandelier
Lamp Wattage
100 Watt
Shape
No
Number of Lamps
5.0000
Standards
UL-cUL Listed
Mounting
Ceiling Chain
Manufacturer Part Number
P4036-09
Manufacturer Name
Progress Lighting
UPC
78524719198

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.