Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P3939-09 2-Light Ceiling/Semi-Flush Mount Ceiling Fixture 26-Watt 120-Volt Brushed Nickel Inspire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3939-09 2-Light Ceiling/Semi-Flush Mount Ceiling Fixture 26-Watt 120-Volt Brushed Nickel Inspire

SKU: 125609
Progress Lighting Inspire Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. White acrylic diffuser with off-white linen shade creates soft light to the surrounding. This traditional/casual style fixture uses two 26-Watt compact fluorescent lamps. GU24 Plastic socket lamp has voltage rating of 120-Volts. It measures 13-Inch x 10-1/8-Inch. Ceiling semi-flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for hall/foyer lighting and/or bedroom lighting. Fixture is cCSAus damp location listed and Title 24 compliant.
  • Flowing lines
  • Waving metal arms
  • Mounting strap for outlet box included

Overview

Progress Lighting Inspire Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. White acrylic diffuser with off-white linen shade creates soft light to the surrounding. This traditional/casual style fixture uses two 26-Watt compact fluorescent lamps. GU24 Plastic socket lamp has voltage rating of 120-Volts. It measures 13-Inch x 10-1/8-Inch. Ceiling semi-flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for hall/foyer lighting and/or bedroom lighting. Fixture is cCSAus damp location listed and Title 24 compliant.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
cCSAus Certified, Title 24 Compliant
Shade Type
Off-White Linen Shade, White Acrylic Diffuser
Shade Size
Glass-1: 13 Inch Dia x 4-1/2 Inch Height; Glass-2: 12-5/8 Inch Dia
Lamp Type/Designation
(2) 26 Watt CFL
UNSPSC
39111525
Lamp Included
No
Fixture Wattage
52 Watt
Collection
Inspire
Voltage Rating
120 Volt
GTIN
00785247167128
RoHS Flag
Contact manufacturer
UPC
78524716712
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3939-09
Energy Star Flag
No
Country Of Origin
China
Item Name
Ceiling Fixture
Finish
Brushed Nickel
Style
Traditional/Casual
Dimmable
No
Dimensions
13 Inch Width x 10-1/8 Inch Height
Degree of Protection
No
Lamp Wattage
26 Watt
Construction
Steel
Mounting
Ceiling/Semi-Flush
Number of Lamps
2.0000
Shape
No
Socket Type
GU24
Brand Name
Progress Lighting
Category Level Three Search
Decorative Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Decorative Lighting
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.