Progress Lighting P3926-30 3-Light Ceiling Fixture 60-Watt White Melon

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3926-30 3-Light Ceiling Fixture 60-Watt White Melon

SKU: 112490
Progress Lighting Melon Collection Traditional/casual ceiling fixture in white color, features steel construction. Bome shaped alabaster glass bowl shade brings elegance to your interior. Fixture accommodates three 60-Watt medium incandescent lamps. It measures 15-1/4-Inch x 6-5/8-Inch. Close to-ceiling/chain mountable fixture has 6-Inch lead wire for hassle-free installation. It is suitable to use as bathroom lighting and/or hall and foyer lighting. Ceiling fixture is UL/cUL damp location listed.
  • White finish
  • Alabaster glass
  • Decorative details

Overview

Progress Lighting Melon Collection Traditional/casual ceiling fixture in white color, features steel construction. Bome shaped alabaster glass bowl shade brings elegance to your interior. Fixture accommodates three 60-Watt medium incandescent lamps. It measures 15-1/4-Inch x 6-5/8-Inch. Close to-ceiling/chain mountable fixture has 6-Inch lead wire for hassle-free installation. It is suitable to use as bathroom lighting and/or hall and foyer lighting. Ceiling fixture is UL/cUL damp location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
UL/cUL Listed, Damp Location Listed
Shade Type
Bome Shaped Alabaster Glass Bowl
Shade Size
11-3/16 Inch Dia x 4 Inch Height
Lamp Type/Designation
(3) 60 Watt Incandescent
UNSPSC
39111521
Lamp Included
No
Fixture Wattage
180 Watt
Collection
Melon
GTIN
00785247157099
RoHS Flag
Contact manufacturer
UPC
78524715709
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3926-30
Energy Star Flag
No
Country Of Origin
China
Item Name
Ceiling Fixture
Finish
White
Style
Traditional/Casual
Dimmable
No
Dimensions
15-1/4 Inch Width x 6-5/8 Inch Height
Degree of Protection
No
Lamp Wattage
60 Watt
Construction
Steel
Mounting
Close-To-Ceiling
Number of Lamps
3.0000
Shape
No
Socket Type
Medium
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.