Progress Lighting P3912-09 3-Light Hall And Foyer Pendant Fixture 100-Watt 120-Volt 21-Inch Brushed Nickel Bravo

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3912-09 3-Light Hall And Foyer Pendant Fixture 100-Watt 120-Volt 21-Inch Brushed Nickel Bravo

SKU: 121288
Progress Lighting Bravo Collection 3-Light hall and foyer fixture in brushed nickel finish, features high-strength steel construction. Evenly scaled etched glass bowl shade brings elegance to home. This contemporary/soft style fixture uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 21-Inch x 23-1/2-Inch. Ceiling chain mountable fixture comes with 12-ft lead wire for hassle-free installation. It is ideal for hall/foyer lighting and/or sitting room lighting. Fixture is UL/cUL dry location listed.
  • Slightly arching arm gives a casual flair
  • Co-ordinating fixtures from this collection
  • Mounting strap for outlet box included

Overview

Progress Lighting Bravo Collection 3-Light hall and foyer fixture in brushed nickel finish, features high-strength steel construction. Evenly scaled etched glass bowl shade brings elegance to home. This contemporary/soft style fixture uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 21-Inch x 23-1/2-Inch. Ceiling chain mountable fixture comes with 12-ft lead wire for hassle-free installation. It is ideal for hall/foyer lighting and/or sitting room lighting. Fixture is UL/cUL dry location listed.

Specifications

Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(3) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
300 Watt
Shade Size
16 Inch Dia x 5-5/8 Inch Height
Voltage Rating
120 Volt
Style
Contemporary/Soft
Socket Type
Medium
Shape
No
Shade Type
Evenly Scaled Etched Glass
UPC
78524716650
Manufacturer Part Number
P3912-09
Number of Lamps
3.0000
Manufacturer Name
Progress Lighting
Mounting
Ceiling
RoHS Flag
Contact manufacturer
UNSPSC
39111525
GTIN
00785247166503
Standards
UL Listed, cUL Certified
Finish
Brushed Nickel
Item Name
Hall And Foyer Pendant Fixture
Brand Name
Progress Lighting
Country Of Origin
China
Energy Star Flag
No
Collection
Bravo
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
21 Inch Width x 23-1/2 Inch Height
Degree of Protection
No
Construction
Steel
RFA Files Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.