Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P3876-09 2-Light Ceiling Fixture 100-Watt 120-Volt Brushed Nickel Melon

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3876-09 2-Light Ceiling Fixture 100-Watt 120-Volt Brushed Nickel Melon

SKU: 101297
Progress Lighting Melon Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. Dome etched glass bowl shade brings elegance to home. This traditional/classic style fixture uses two 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 13-1/4-Inch x 12-1/2-Inch. Ceiling semi-flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or hall and foyer lighting. Fixture is cCSAus dry location listed.
  • Includes mounting strap for outlet box
  • Lead wire length of 6-inches
  • Comes in brushed nickel finish

Overview

Progress Lighting Melon Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. Dome etched glass bowl shade brings elegance to home. This traditional/classic style fixture uses two 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 13-1/4-Inch x 12-1/2-Inch. Ceiling semi-flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or hall and foyer lighting. Fixture is cCSAus dry location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Classic/Traditional
Voltage Rating
120 Volt
Collection
Melon
Fixture Wattage
200 Watt
Lamp Type/Designation
(2) 100 Watt Incandescent
Shape
No
Shade Size
9-13/16 Inch Dia x 4-1/2 Inch Height
Shade Type
Dome Etched Glass
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111521
GTIN
00785247161720
Socket Type
Medium
Brand Name
Progress Lighting
Construction
Steel
Degree of Protection
No
UPC
78524716172
Dimensions
13-1/4 Inch Width x 12-1/2 Inch Height
Dimmable
No
Finish
Brushed Nickel
Number of Lamps
2.0000
Mounting
Ceiling/Semi-Flush
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3876-09
Lamp Wattage
100 Watt
Item Name
Ceiling Fixture
Standards
cCSAus Certified

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.