Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P3617-09 2-Light Flush Mount Fixture 60-Watt 120-Volt Brushed Nickel Applause

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3617-09 2-Light Flush Mount Fixture 60-Watt 120-Volt Brushed Nickel Applause

SKU: 443788
Progress Lighting Applause Collection Traditional casual fixture has steel construction and brushed nickel finish for durability. It has 14-Inch x 4-5/16-Inch etched parchment glass shade to bring elegance to home. This ceiling/flush-mountable fixture accommodates two 60-Watt A19 incandescent lamps. E26 medium porcelain socket lamp has voltage rating of 120-Volts. The fixture allows for a max stren/stem stilt of 90 Degrees and has 61-Inch lead wire. It firmly attaches to ceiling through 5.3125-Inch x 1.25-Inch backplate. It is suitable for damp locations. It includes 6-Inch copper tinned wire, mounting strap for outlet box. Fixture is cCSAus listed.
  • Etched parchment glass shade distributes light evenly
  • Features traditional, casual styling
  • Suitable for damp locations

Overview

Progress Lighting Applause Collection Traditional casual fixture has steel construction and brushed nickel finish for durability. It has 14-Inch x 4-5/16-Inch etched parchment glass shade to bring elegance to home. This ceiling/flush-mountable fixture accommodates two 60-Watt A19 incandescent lamps. E26 medium porcelain socket lamp has voltage rating of 120-Volts. The fixture allows for a max stren/stem stilt of 90 Degrees and has 61-Inch lead wire. It firmly attaches to ceiling through 5.3125-Inch x 1.25-Inch backplate. It is suitable for damp locations. It includes 6-Inch copper tinned wire, mounting strap for outlet box. Fixture is cCSAus listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Traditional, Casual
Voltage Rating
120 Volt
Base Backplate
5.3125 Inch Width x 1.25 Inch Depth
Collection
Applause
Fixture Wattage
120 Watt
Lamp Type/Designation
A19 Incandescent
Shape
No
Shade Size
14 Inch Width x 4-5/16 Inch Height
Shade Type
Etched Parchment Glass
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111525
GTIN
00785247191956
Socket Type
E26 Medium Porcelain
Brand Name
Progress Lighting
Construction
Steel
Degree of Protection
No
UPC
78524719195
Dimensions
14 Inch Dia x 9 Inch Height
Dimmable
No
Environmental Conditions
Damp Location Listed
Finish
Brushed Nickel
Number of Lamps
2.0000
Mounting
Ceiling/Flush
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3617-09
Lamp Wattage
60 Watt
Item Name
Flush Mount Fixture
Includes
6 Inch Copper Tinned Wire, Mounting Strap for Outlet Box
Standards
cCSAus Listed

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.