Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P3408-20 1-Light Ceiling Fixture 60-Watt 120-Volt Antique Bronze Fitter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3408-20 1-Light Ceiling Fixture 60-Watt 120-Volt Antique Bronze Fitter

SKU: 119320
Progress Lighting Fitter Collection 1-Light ceiling fixture in antique bronze finish, features high-strength steel construction. White glass bowl shade brings elegance to home. This traditional/casual style fixture uses one 60-Watt incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 7-1/2-Inch x 4-5/8-Inch. This ceiling mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or hall and foyer lighting. Fixture is UL/cUL listed.
  • Includes mounting strap for outlet box
  • Lead wire length of 6-inches
  • Comes in antique bronze finish

Overview

Progress Lighting Fitter Collection 1-Light ceiling fixture in antique bronze finish, features high-strength steel construction. White glass bowl shade brings elegance to home. This traditional/casual style fixture uses one 60-Watt incandescent lamp. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 7-1/2-Inch x 4-5/8-Inch. This ceiling mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or hall and foyer lighting. Fixture is UL/cUL listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Traditional/Casual
Voltage Rating
120 Volt
Collection
Fitter
Fixture Wattage
60 Watt
Lamp Type/Designation
(1) 60 Watt Incandescent
Shape
No
Shade Size
7-1/2 Inch Dia
Shade Type
White Glass Diffuser
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111521
GTIN
00785247135066
Socket Type
Medium
Brand Name
Progress Lighting
Construction
Steel
Degree of Protection
No
UPC
78524713506
Dimensions
7-1/2 Inch Width x 4-5/8 Inch Height
Dimmable
No
Finish
Antique Bronze
Number of Lamps
1.0000
Mounting
Ceiling/Flush
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3408-20
Lamp Wattage
60 Watt
Item Name
Ceiling Fixture
Standards
UL Listed, cUL Certified

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.