Progress Lighting P3298-15 4-Light Bath And Vanity Fixture 240-Watt 120-Volt AC Polished Chrome Broadway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3298-15 4-Light Bath And Vanity Fixture 240-Watt 120-Volt AC Polished Chrome Broadway

SKU: 2416
Progress Lighting Broadway Collection Bath and vanity fixture in gray color, accommodates four 60-Watt incandescent globe style lamps. E26 medium ceramic socket lamp has voltage rating of 120-Volts. Fixture in polished chrome finish, features steel construction. It has a dimension of 24-Inch x 4.25-Inch. This up/down/wall mountable fixture has 6-Inch lead wire for hassle-free installation. Fixture power rating of 240-Watts. Fixture is UL/cUL listed.
  • Lighting strip offers even spread of illumination
  • Coordinates well with other bath accessories
  • For use with frosted lamps to reduce glare

Overview

Progress Lighting Broadway Collection Bath and vanity fixture in gray color, accommodates four 60-Watt incandescent globe style lamps. E26 medium ceramic socket lamp has voltage rating of 120-Volts. Fixture in polished chrome finish, features steel construction. It has a dimension of 24-Inch x 4.25-Inch. This up/down/wall mountable fixture has 6-Inch lead wire for hassle-free installation. Fixture power rating of 240-Watts. Fixture is UL/cUL listed.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt AC
Country Of Origin
China
RoHS Flag
Contact manufacturer
Standards
UL Listed, cUL Certified
GTIN
00785247329854
Collection
Broadway
Shade Type
No
Fixture Wattage
240 Watt
Lamp Included
No
Lamp Type/Designation
(4) 60 Watt Incandescent
Includes
Mounting Strap for Outlet Box
Socket Type
E26 Medium Ceramic
Shape
No
Color
Gray
UPC
78524732985
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3298-15
Brand Name
Progress Lighting
Construction
Steel
Number of Lamps
4.0000
Mounting
Wall/Up/Down
Lamp Wattage
60 Watt
Item Name
Bath And Vanity Fixture
Finish
Polished Chrome
Dimmable
No
Dimensions
24 Inch Width x 4.25 Inch Height
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.