Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P3290-09 2-Light Ceiling Flush Mount Ceiling Fixture 100-Watt 120-Volt Brushed Nickel Wisten

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3290-09 2-Light Ceiling Flush Mount Ceiling Fixture 100-Watt 120-Volt Brushed Nickel Wisten

SKU: 4002
Progress Lighting Wisten Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. Etched glass shade brings elegance to home. This contemporary/soft style fixture uses two 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 14-Inch x 7-1/8-Inch. This ceiling/flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for sitting room lighting and/or hall/foyer lighting. Fixture is cCSAus damp location listed.
  • Cool as well as modern design with a casual flair
  • Provides a signature, universal look to any room
  • Mounting strap for outlet box included

Overview

Progress Lighting Wisten Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. Etched glass shade brings elegance to home. This contemporary/soft style fixture uses two 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 14-Inch x 7-1/8-Inch. This ceiling/flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for sitting room lighting and/or hall/foyer lighting. Fixture is cCSAus damp location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Temperature
No
Light Color
No
Start Type
No
Shade Type
Etched Glass
Standards
cCSAus Certified
Lamp Type/Designation
(2) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
200 Watt
Collection
Wisten
GTIN
00785247152735
UPC
78524715273
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3290-09
UNSPSC
39111521
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Voltage Rating
120 Volt
Socket Type
Medium
Finish
Brushed Nickel
Mounting
Ceiling/Flush
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
14 Inch Width x 7-1/8 Inch Height
Item Name
Ceiling Fixture
Degree of Protection
No
Number of Lamps
2.0000
Style
Contemporary/Soft
Brand Name
Progress Lighting
Construction
Steel
Shape
No
Eclipse Keywords Numeric
78524795000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.