Face Type | No |
Background Color | No |
---|---|---|---|
Letter Color | No |
Lens Type | No |
UNSPSC | 39111536 |
Energy Star Flag | No |
Voltage Rating | 120 Volt |
Country Of Origin | China |
RoHS Flag | Contact manufacturer |
Standards | UL Listed, cUL Certified |
GTIN | 00785247117611 |
Shade Size | 4-7/8 Inch Dia x 4-9/16 Inch Height |
Shade Type | Clear Prismatic Economy Fluted Glass |
Fixture Wattage | 300 Watt |
Lamp Included | No |
Lamp Type/Designation | (3) 100 Watt Incandescent |
Style | Classic/Traditional |
Socket Type | Medium |
Shape | No |
UPC | 78524711761 |
Manufacturer Name | Progress Lighting |
Manufacturer Part Number | P3289-09 |
Brand Name | Progress Lighting |
Construction | Steel |
Number of Lamps | 3.0000 |
Mounting | Wall |
Lamp Wattage | 100 Watt |
Item Name | Bath And Vanity Fixture |
Finish | Brushed Nickel |
Dimmable | No |
Dimensions | 16-1/8 Inch Width x 8-7/16 Inch Height |
Degree of Protection | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.