Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P3288-09 2-Light Bath And Vanity Fixture 100-Watt 120-Volt Brushed Nickel Plated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3288-09 2-Light Bath And Vanity Fixture 100-Watt 120-Volt Brushed Nickel Plated

SKU: 1199
Progress Lighting Economy Fluted Glass Collection 2-Light bath and vanity light fixture in brushed nickel finish, features steel construction. Clear prismatic glass shade brings elegance to the home. This traditional/classic light fixture uses two 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 11-3/4-Inch x 8-1/4-Inch x 8-3/8-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting. Light fixture is UL/cUL damp location listed.
  • Clear, sparkling prismatic glass
  • Strongly defined scroll arms
  • Medium ceramic socket
  • Electrical- Prewired, 6-Inch of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Economy Fluted Glass Collection 2-Light bath and vanity light fixture in brushed nickel finish, features steel construction. Clear prismatic glass shade brings elegance to the home. This traditional/classic light fixture uses two 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 11-3/4-Inch x 8-1/4-Inch x 8-3/8-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting. Light fixture is UL/cUL damp location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Letter Color
No
Lens Type
No
Background Color
No
Face Type
No
Dimensions
11-3/4 Inch Width x 8-3/8 Inch Height
UPC
78524711758
UNSPSC
39111536
Lamp Wattage
100 Watt
Dimmable
No
RoHS Flag
Contact manufacturer
Shade Size
4-7/8 Inch Dia x 4-9/16 Inch Height
Lamp Type/Designation
(2) 100 Watt Incandescent
Style
Classic/Traditional
Brand Name
Progress Lighting
Standards
UL Listed, cUL Certified
Socket Type
Medium
Shade Type
Clear Prismatic Economy Fluted Glass
Construction
Steel
Country Of Origin
China
Degree of Protection
No
Shape
No
Energy Star Flag
No
Lamp Included
No
Number of Lamps
2.0000
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3288-09
Voltage Rating
120 Volt
Mounting
Wall
Item Name
Bath And Vanity Fixture
GTIN
00785247117581
sku
1199
Fixture Wattage
200 Watt
Finish
Brushed Nickel
Hazardous Materials Code
B

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.