Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P3184-09 2-Light Ceiling Fixture 75-Watt 120-Volt Brushed Nickel Torino

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3184-09 2-Light Ceiling Fixture 75-Watt 120-Volt Brushed Nickel Torino

SKU: 101296
Progress Lighting Torino Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. White etched bell shape glass bowl shade brings elegance to home. This traditional/casual style fixture uses two 75-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 14-5/8-Inch x 7-1/8-Inch. This ceiling/flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for hall and foyer lighting and/or sitting room lighting. Fixture is cCSAus damp location listed.
  • Includes mounting strap for outlet box
  • Lead wire length of 6-inches
  • Comes in brushed nickel finish

Overview

Progress Lighting Torino Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. White etched bell shape glass bowl shade brings elegance to home. This traditional/casual style fixture uses two 75-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measures 14-5/8-Inch x 7-1/8-Inch. This ceiling/flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for hall and foyer lighting and/or sitting room lighting. Fixture is cCSAus damp location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Etched White Bell Shaped Glass
Shade Size
12-3/16 Inch Dia x 4-1/8 Inch Height
Lamp Type/Designation
(2) 75 Watt Incandescent
Standards
cCSAus Certified
Lamp Included
No
Fixture Wattage
150 Watt
Collection
Torino
Voltage Rating
120 Volt
GTIN
00785247155545
UPC
78524715554
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3184-09
UNSPSC
39111521
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Shape
No
Finish
Brushed Nickel
Item Name
Ceiling Fixture
Dimmable
No
Dimensions
14-5/8 Inch Width x 7-1/8 Inch Height
Degree of Protection
No
Lamp Wattage
75 Watt
Construction
Steel
Mounting
Ceiling/Flush
Style
Traditional/Casual
Brand Name
Progress Lighting
Socket Type
Medium
Number of Lamps
2.0000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.