Progress Lighting P3136-15 2-Light Wall Mount Bath And Vanity Light 100-Watt 120-Volt Polished Chrome Glenmont

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3136-15 2-Light Wall Mount Bath And Vanity Light 100-Watt 120-Volt Polished Chrome Glenmont

SKU: 302596
Progress Lighting Glenmont Collection Bath and vanity light has a voltage rating of 120-Volts. The 5-3/4-Inch x 5-3/4-Inch x 5-5/8-Inch opal etched glass shade brings elegance to the home. This medium ceramic socket light accommodates two 100-Watt incandescent lamps. It has steel construction with polished chrome finish for durability. This traditional/transitional/craftsman light features a base backplate that measures 5-Inch x 5-Inch x 7/8-Inch allows 7-3/4-inches from the wall. It is suitable for use in damp locations. This light mounts in upward/downward position and comes with 6-Inch wire and mounting strap. The bath and vanity light is UL-cUL listed.
  • Square bar style arms holds the glass
  • Features square single back plate
  • Backplate sheaths a standard 4-Inch hexagonal recessed outlet box
  • Has threaded socket ring to secure glass
  • Pre-wired
  • Suitable for damp locations

Overview

Progress Lighting Glenmont Collection Bath and vanity light has a voltage rating of 120-Volts. The 5-3/4-Inch x 5-3/4-Inch x 5-5/8-Inch opal etched glass shade brings elegance to the home. This medium ceramic socket light accommodates two 100-Watt incandescent lamps. It has steel construction with polished chrome finish for durability. This traditional/transitional/craftsman light features a base backplate that measures 5-Inch x 5-Inch x 7/8-Inch allows 7-3/4-inches from the wall. It is suitable for use in damp locations. This light mounts in upward/downward position and comes with 6-Inch wire and mounting strap. The bath and vanity light is UL-cUL listed.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Country Of Origin
China
RoHS Flag
Contact manufacturer
Standards
UL/cUL Listed, Damp Location Rated
GTIN
00785247117109
Base Backplate
5 Inch Length x 5 Inch Width x 7/8 Inch Height
Shade Size
5-3/4 Inch Length x 5-3/4 Inch Width x 5-5/8 Inch Height
Collection
Glenmont
Shade Type
Etched Opal Glass
Fixture Wattage
200 Watt
Lamp Included
No
Lamp Type/Designation
(2) 100 Watt Incandescent
Style
Traditional/Transitional/Craftsman
Includes
6 Inch Wire, Mounting Strap
Socket Type
Medium Ceramic
Shape
No
UPC
78524711710
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P3136-15
Brand Name
Progress Lighting
Construction
Steel
Number of Lamps
2.0000
Mounting
Wall
Lamp Wattage
100 Watt
Item Name
Bath And Vanity Light
Finish
Polished Chrome
Dimmable
No
Dimensions
14-3/8 Inch Width x 7-3/4 Inch Depth x 8-7/8 Inch Height
Degree of Protection
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.