Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P3029-09 3-Light Bath And Vanity Fixture 100-Watt 120-Volt Brushed Nickel Plated Victorian

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P3029-09 3-Light Bath And Vanity Fixture 100-Watt 120-Volt Brushed Nickel Plated Victorian

SKU: 1136
Progress Lighting Victorian Collection 3-Light bath and vanity light fixture in brushed nickel finish, features solid brass cast construction. White opal glass shade brings elegance to the home. This traditional/classic light fixture uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 24-1/2-Inch x 7-1/4-Inch x 8-3/4-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or great room lighting. Light fixture is UL/cUL damp location listed.
  • Pure white, triplex opal glass shades
  • Co-ordinates with Delta faucet fixtures to orchestrate a whole room
  • Up or down glass faces to suit your preference
  • Medium ceramic socket
  • Electrical- Threaded socket ring secures glass, prewired, 6-Inch of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Victorian Collection 3-Light bath and vanity light fixture in brushed nickel finish, features solid brass cast construction. White opal glass shade brings elegance to the home. This traditional/classic light fixture uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 24-1/2-Inch x 7-1/4-Inch x 8-3/4-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or great room lighting. Light fixture is UL/cUL damp location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Face Type
No
Background Color
No
Lens Type
No
Letter Color
No
Shade Size
5-9/16 Inch Dia x 5-1/2 Inch Height
UNSPSC
39111536
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Standards
UL Listed, cUL Certified
GTIN
00785247113699
Shade Type
White Opal Glass Diffuser
Collection
Victorian
Fixture Wattage
300 Watt
Lamp Included
No
Lamp Type/Designation
(3) 100 Watt Incandescent
sku
1136
Style
Classic/Traditional
Socket Type
Medium
Manufacturer Part Number
P3029-09
Manufacturer Name
Progress Lighting
UPC
78524711369
Brand Name
Progress Lighting
Dimmable
No
Finish
Brushed Nickel
Construction
Solid Cast Brass
Item Name
Bath And Vanity Fixture
Lamp Wattage
100 Watt
Mounting
Wall/Up
Number of Lamps
3.0000
Shape
No
Dimensions
24-1/2 Inch Width x 8-3/4 Inch Height
Degree of Protection
No
Hazardous Materials Code
B
Eclipse Keywords Numeric
302909

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.