Tour  

Progress Lighting P2992-81 3-Light Bath And Vanity Fixture 100-Watt 120-Volt Antique Nickel Plated Archie

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2992-81 3-Light Bath And Vanity Fixture 100-Watt 120-Volt Antique Nickel Plated Archie

SKU: 113679
Progress Lighting Archie Collection 3-Light bath and vanity light fixture in antique nickel finish, features steel construction. Clear double prismatic glass shade brings elegance to the home. This traditional/classic light fixture uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 26-1/4-Inch x 7-1/4-Inch x 8-3/4-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or sitting room lighting. Light fixture is UL/cUL damp location listed.
  • Includes finely crafted strap and knob fine points
  • Medium ceramic socket
  • Electrical- Prewired, 6-Inch of wire supplied
  • Mounting strap for outlet box included

Overview

Progress Lighting Archie Collection 3-Light bath and vanity light fixture in antique nickel finish, features steel construction. Clear double prismatic glass shade brings elegance to the home. This traditional/classic light fixture uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 26-1/4-Inch x 7-1/4-Inch x 8-3/4-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or sitting room lighting. Light fixture is UL/cUL damp location listed.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Country Of Origin
China
RoHS Flag
Contact manufacturer
Standards
UL Listed, cUL Certified
GTIN
00785247158652
Shade Size
5-3/4 Inch Dia x 4-5/16 Inch Height
Collection
Archie
Shade Type
Clear Double Prismatic Glass
Fixture Wattage
300 Watt
Lamp Included
No
Lamp Type/Designation
(3) 100 Watt Incandescent
Style
Classic/Traditional
Socket Type
Medium
Shape
No
UPC
78524715865
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P2992-81
Brand Name
Progress Lighting
Construction
Steel
Number of Lamps
3.0000
Mounting
Wall
Lamp Wattage
100 Watt
Item Name
Bath And Vanity Fixture
Finish
Antique Nickel
Dimmable
No
Dimensions
26-1/4 Inch Width x 8-3/4 Inch Height
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.