Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2851-09 Alexa 2-Light Ceiling Fixture 100-Watt 120-Volt Brushed Nickel Alexa

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2851-09 Alexa 2-Light Ceiling Fixture 100-Watt 120-Volt Brushed Nickel Alexa

SKU: 122111
Progress Lighting Alexa Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. White linen glass bowl shade brings elegance to home. This contemporary/soft style fixture uses two 100-Watt incandescent lamps. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 12-1/4-Inch x 10-7/8-Inch. This ceiling mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for sitting room lighting and/or hall/foyer lighting. Fixture is UL/cUL dry location listed.
  • Vintage mid-century modern look
  • Mounting strap for outlet box included
  • Comes in brushed nickel finish

Overview

Progress Lighting Alexa Collection 2-Light ceiling fixture in brushed nickel finish, features high-strength steel construction. White linen glass bowl shade brings elegance to home. This contemporary/soft style fixture uses two 100-Watt incandescent lamps. Medium porcelain socket lamp has voltage rating of 120-Volts. It measures 12-1/4-Inch x 10-7/8-Inch. This ceiling mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for sitting room lighting and/or hall/foyer lighting. Fixture is UL/cUL dry location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Light Color
No
Color Temperature
No
Start Type
No
Shade Type
White Linen Glass
Shade Size
12-1/4 Inch Dia x 4-7/16 Inch Height
Lamp Type/Designation
(2) 100 Watt Incandescent
Standards
UL Listed, cUL Certified
Lamp Included
No
Fixture Wattage
200 Watt
Collection
Alexa
Voltage Rating
120 Volt
GTIN
00785247157631
UPC
78524715763
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P2851-09
UNSPSC
39111521
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Shape
No
Finish
Brushed Nickel
Item Name
Ceiling Fixture
Dimmable
No
Dimensions
12-1/4 Inch Width x 10-7/8 Inch Height
Degree of Protection
No
Lamp Wattage
100 Watt
Construction
Steel
Mounting
Ceiling/Semi-Flush
Style
Contemporary/Soft
Brand Name
Progress Lighting
Socket Type
Medium
Number of Lamps
2.0000

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.