Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2738-09 2-Light Bath And Vanity Fixture 100-Watt 120-Volt Brushed Nickel Plated North Park

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2738-09 2-Light Bath And Vanity Fixture 100-Watt 120-Volt Brushed Nickel Plated North Park

SKU: 111737
Progress Lighting North Park Collection 2-Light bath and vanity light fixture in brushed nickel finish, features steel/brass construction. Square etched glass square shade brings elegance to the home. This traditional/classic light fixture uses two 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 14-1/4-Inch x 7-1/8-Inch x 9-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or dining room lighting. Light fixture is UL/cUL damp location listed.
  • Unique arching linear arms
  • Square etched glass
  • Subtle design produces a softly diffused lighting effect
  • Medium ceramic socket
  • Electrical- Prewired, 6-Inch of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting North Park Collection 2-Light bath and vanity light fixture in brushed nickel finish, features steel/brass construction. Square etched glass square shade brings elegance to the home. This traditional/classic light fixture uses two 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 14-1/4-Inch x 7-1/8-Inch x 9-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or dining room lighting. Light fixture is UL/cUL damp location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Face Type
No
Background Color
No
Lens Type
No
Letter Color
No
Shade Size
5-1/2 Inch Width x 5 Inch Height
UNSPSC
39111536
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Standards
UL Listed, cUL Certified
GTIN
00785247154241
Shade Type
Square Etched Glass Square
Collection
North Park
Fixture Wattage
200 Watt
Lamp Included
No
Lamp Type/Designation
(2) 100 Watt Incandescent
sku
111737
Style
Classic/Traditional
Socket Type
Medium
Manufacturer Part Number
P2738-09
Manufacturer Name
Progress Lighting
UPC
78524715424
Brand Name
Progress Lighting
Dimmable
No
Finish
Brushed Nickel
Construction
Steel, Brass
Item Name
Bath And Vanity Fixture
Lamp Wattage
100 Watt
Mounting
Wall
Number of Lamps
2.0000
Shape
No
Dimensions
14-1/4 Inch Width x 9 Inch Height
Degree of Protection
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.