Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2614-01 Utilitarian/Commodity Handheld Fan/Light Remote Control White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2614-01 Utilitarian/Commodity Handheld Fan/Light Remote Control White

SKU: 1173
Progress Lighting Utilitarian/commodity type handheld fan and light remote control is suitable for indoor and 1-Pole applications. It offers full range dimming control for light kit. Remote control uses 9-Volt battery for power supply. It comes with wall cradle and two screws for supporting installation near primary switch. It has 3-speed fan control.
  • Full-range dimming control for light kit
  • Uses a 9-Volt battery
  • Wall cradle and two screws included for installation near primary switch
  • Handheld remote
  • Receiver fits in fan canopy
  • 3-Speed Fan control

Overview

Progress Lighting Utilitarian/commodity type handheld fan and light remote control is suitable for indoor and 1-Pole applications. It offers full range dimming control for light kit. Remote control uses 9-Volt battery for power supply. It comes with wall cradle and two screws for supporting installation near primary switch. It has 3-speed fan control.

Specifications

Input Voltage
No
Terminal Type
No
Phase
No
Energy Star Flag
No
GTIN
00785247114573
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
40101600
Type
Utilitarian/Commodity
Brand Name
Progress Lighting
Color
White
UPC
78524711457
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P2614-01
Actuator
No
Item Name
Handheld Fan/Light Remote Control
Degree of Protection
No
Action
No
Finish
No
Dimensions
2-1/8 Inch Width x 4-3/4 Inch Height
Is PFA Discontinued
Yes

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.