Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2612-09 Universal Ceiling Fan Light Kit 3-Lamp 120-Watt Brushed Nickel AirPro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2612-09 Universal Ceiling Fan Light Kit 3-Lamp 120-Watt Brushed Nickel AirPro

SKU: 112682
Progress Lighting AirPro Collection Universal ceiling fan light kit in brushed nickel finish, has chrome pull chain and maple fob. It accommodates three 40-Watt incandescent lamps. Elegant alabaster glass bowl shade adds elegance to home and offers inviting illumination. Lamp has candelabra socket. This traditional/casual ceiling fan light kit is perfect for room lighting and bedroom lighting. Ceiling fan light kit is suitable for use with any indoor fan featuring 1/8-Inch IPS light kit mount. It measures 10-3/4-Inch x 6-Inch. Ceiling fan light kit is UL listed.
  • Elegant alabaster glass bowl casts an inviting illumination
  • Brushed nickel finish with chrome pull chain and maple fob
  • Universal style for any indoor fan that accept an accessory light
  • Quick connect wiring to a fan
  • Dry location listed
  • Porcelain candelabra sockets

Overview

Progress Lighting AirPro Collection Universal ceiling fan light kit in brushed nickel finish, has chrome pull chain and maple fob. It accommodates three 40-Watt incandescent lamps. Elegant alabaster glass bowl shade adds elegance to home and offers inviting illumination. Lamp has candelabra socket. This traditional/casual ceiling fan light kit is perfect for room lighting and bedroom lighting. Ceiling fan light kit is suitable for use with any indoor fan featuring 1/8-Inch IPS light kit mount. It measures 10-3/4-Inch x 6-Inch. Ceiling fan light kit is UL listed.

Specifications

Collection
AirPro
Type
Universal
Style
Traditional/Casual
Socket Type
Candelabra
Shape
No
GTIN
00785247114405
Fixture Wattage
120 Watt
Lamp Included
No
Lamp Type/Designation
(3) 40 Watt Incandescent
Shade Type
Elegant Alabaster Glass Bowl
Standards
UL Dry Location Listed
UNSPSC
39111911
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Number of Lamps
3.0000
Brand Name
Progress Lighting
Manufacturer Part Number
P2612-09
Manufacturer Name
Progress Lighting
UPC
78524711440
Lamp Wattage
40 Watt
Item Name
Ceiling Fan Light Kit
Finish
Brushed Nickel
Dimmable
No
Dimensions
10-3/4 Inch Width x 6 Inch Height
Degree of Protection
No
RFA Files Link Is PFA Discontinued
Yes

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.