Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2611-20 Indoor/Outdoor Ceiling Fan Light Kit 2-Lamp 80-Watt White Shallow Opal Glass Closure AirPro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2611-20 Indoor/Outdoor Ceiling Fan Light Kit 2-Lamp 80-Watt White Shallow Opal Glass Closure AirPro

SKU: 128384
Progress Lighting AirPro Collection Indoor/outdoor ceiling fan light kit in antique bronze finish, accommodates two 40-Watt incandescent lamps. White shallow opal glass closure shade measuring 10-9/16-Inch Dia x 3-1/4-Inch, adds elegance to home. Lamp has candelabra socket. This utilitarian/commodity ceiling fan light kit is perfect for room lighting and bedroom lighting. It measures 10-1/2-Inch x 3-13/16-Inch. It is perfect for use with P2500, P2501 and P2502 ceiling fans. Ceiling fan light kit is UL listed.
  • UL wet location rated universal style for indoor/outdoor fans that accept an accessory light
  • Quick connect wiring to a fan
  • Wet location rated

Overview

Progress Lighting AirPro Collection Indoor/outdoor ceiling fan light kit in antique bronze finish, accommodates two 40-Watt incandescent lamps. White shallow opal glass closure shade measuring 10-9/16-Inch Dia x 3-1/4-Inch, adds elegance to home. Lamp has candelabra socket. This utilitarian/commodity ceiling fan light kit is perfect for room lighting and bedroom lighting. It measures 10-1/2-Inch x 3-13/16-Inch. It is perfect for use with P2500, P2501 and P2502 ceiling fans. Ceiling fan light kit is UL listed.

Specifications

Collection
AirPro
Style
Utilitarian/Commodity
Socket Type
Candelabra
Shape
No
Fixture Wattage
80 Watt
GTIN
00785247149476
Lamp Included
No
Lamp Type/Designation
(2) 40 Watt Incandescent
Shade Size
10-9/16 Inch Dia x 3-1/4 Inch Height
Shade Type
White Shallow Opal Glass Closure
Standards
UL Listed
UNSPSC
39111911
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Number of Lamps
2.0000
UPC
78524714947
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P2611-20
Dimensions
10-1/2 Inch Width x 3-13/16 Inch Height
Brand Name
Progress Lighting
Degree of Protection
No
Dimmable
No
Finish
Antique Bronze
Item Name
Ceiling Fan Light Kit
Lamp Wattage
40 Watt
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.