Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2610-09 Ceiling Fan Light Kit 4-Lamp 240-Watt Brushed Nickel AirPro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2610-09 Ceiling Fan Light Kit 4-Lamp 240-Watt Brushed Nickel AirPro

SKU: 1167
Progress Lighting AirPro Collection Ceiling fan light kit in brushed nickel finish, accommodates four 60-Watt incandescent lamps. Alabaster white washed glass shades measuring 5-3/8-Inch Dia x 4-7/8-Inch, add elegance to home. Lamp has medium socket. Utilitarian/commodity ceiling fan light kit is perfect for room lighting and bedroom lighting. It measures 15-Inch x 6-3/16-Inch. This ceiling fan light kit is perfect for use with P2500, P2501, P2524 and P2525 ceiling fans. It comes with spring clip attachment. Ceiling fan light kit is UL listed.
  • Medium base ceramic socket
  • Innovative spring clip glass attachment system eliminates hardware requirement
  • Dry location listed

Overview

Progress Lighting AirPro Collection Ceiling fan light kit in brushed nickel finish, accommodates four 60-Watt incandescent lamps. Alabaster white washed glass shades measuring 5-3/8-Inch Dia x 4-7/8-Inch, add elegance to home. Lamp has medium socket. Utilitarian/commodity ceiling fan light kit is perfect for room lighting and bedroom lighting. It measures 15-Inch x 6-3/16-Inch. This ceiling fan light kit is perfect for use with P2500, P2501, P2524 and P2525 ceiling fans. It comes with spring clip attachment. Ceiling fan light kit is UL listed.

Specifications

Collection
AirPro
Style
Utilitarian/Commodity
Socket Type
Medium
Shape
No
GTIN
00785247114528
Fixture Wattage
240 Watt
Lamp Included
No
Lamp Type/Designation
(4) 60 Watt Incandescent
Shade Size
5-3/8 Inch Dia x 4-7/8 Inch Height
Shade Type
Alabaster White Washed Glass
Standards
UL Dry Location Listed
UNSPSC
39111911
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Number of Lamps
4.0000
Brand Name
Progress Lighting
Manufacturer Part Number
P2610-09
Manufacturer Name
Progress Lighting
UPC
78524711452
Lamp Wattage
60 Watt
Item Name
Ceiling Fan Light Kit
Includes
Alabaster Glass Shades, Spring-Clip Attachment
Finish
Brushed Nickel
Dimmable
No
Dimensions
15 Inch Width x 6-3/16 Inch Height
Degree of Protection
No
RFA Files Link
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.