Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2603-09 Utilitarian/Commodity Downrod 3/4-Inch x 12-Inch Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2603-09 Utilitarian/Commodity Downrod 3/4-Inch x 12-Inch Brushed Nickel

SKU: 40288
Progress Lighting Utilitarian/commodity downrod is suitable for use with any Progress lighting ceiling fan. It measures 3/4-Inch Dia x 12-Inch. This downrod provides the perfect solution for installation on high cathedral ceilings or in great rooms. It comes with pre-drilled holes for proper electrical grounding. This downrod has sturdy steel construction with brushed nickel finish.
  • Comes in brushed nickel finish
  • For use with any progress lighting ceiling fan
  • Measures 3/4-Inch Dia x 12-Inch

Overview

Progress Lighting Utilitarian/commodity downrod is suitable for use with any Progress lighting ceiling fan. It measures 3/4-Inch Dia x 12-Inch. This downrod provides the perfect solution for installation on high cathedral ceilings or in great rooms. It comes with pre-drilled holes for proper electrical grounding. This downrod has sturdy steel construction with brushed nickel finish.

Specifications

Item Name
Downrod
For Use With
Any Progress Lighting Ceiling Fan
GTIN
00785247114580
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
40101609
Finish
Brushed Nickel
Type
Utilitarian/Commodity
Size
3/4 Inch Dia x 12 Inch Length
Mounting
Ceiling
Material
Sturdy Steel
Brand Name
Progress Lighting
Manufacturer Part Number
P2603-09
UPC
78524711458
Manufacturer Name
Progress Lighting
Blade Finish
No
Blade Material
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.