Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2530-09 Utilitarian/Commodity Ceiling Fan 54-Inch 5 Blade 3-Speed Brushed Nickel AirPro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2530-09 Utilitarian/Commodity Ceiling Fan 54-Inch 5 Blade 3-Speed Brushed Nickel AirPro

SKU: 39362
Progress Lighting AirPro Utilitarian/commodity ceiling fan has five silver/natural cherry finished blades that effectively circulate air in large spaces. Fan has brushed nickel finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain fan has flow rate of 6210 CFM at high-speed. Fan has 153 mm Dia x 18 mm high motor for efficient performance. It is suitable for indoor use. Fan has power rating of 66-Watts at high-speed. It is ceiling downrod mountable. It includes 80-Inch lead wires. Fan is UL/cUL listed and Energy rated.
  • Powerful and reversible 3-speed motor with triple capacitor control
  • Sure Connect blade attachment system
  • Pre-installed screws in blade ensures easy attachment to motor arms
  • Special guides align blades to motor arms
  • Preinstalled rubber isolation pads reduce vibration noise
  • Offers triple capacitor speed control and manual reverse control

Overview

Progress Lighting AirPro Utilitarian/commodity ceiling fan has five silver/natural cherry finished blades that effectively circulate air in large spaces. Fan has brushed nickel finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain fan has flow rate of 6210 CFM at high-speed. Fan has 153 mm Dia x 18 mm high motor for efficient performance. It is suitable for indoor use. Fan has power rating of 66-Watts at high-speed. It is ceiling downrod mountable. It includes 80-Inch lead wires. Fan is UL/cUL listed and Energy rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL Listed, cUL Certified, Energy Rated
GTIN
00785247154760
UNSPSC
40101609
RoHS Flag
Contact manufacturer
Country Of Origin
China
Dimensions
54 Inch Width x 15 Inch Height
Blade Finish
Silver/Natural Cherry
Blade Material
MDF
Blade Pitch
12 Degree
Blade Span
54
Brand Name
Progress Lighting
Control System
Pull Chain Control
Type
Utilitarian/Commodity
Finish
Brushed Nickel
Flow Rate
6210 CFM High
Item Name
Ceiling Fan
Motor Type
153 mm x 18 mm
Mounting
Ceiling Down Rod
Number of Blades
5.0000
Power Rating
66 Watt High
Sub Brand
AirPro
Number of Speeds
3.0000
Energy Star Flag
No
Manufacturer Part Number
P2530-09
Manufacturer Name
Progress Lighting
UPC
78524715476
Eclipse Keywords Numeric
30704561

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.