Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2502-20 Patio Utilitarian/Commodity Ceiling Fan 52-Inch 5 Blade 3-Speed Antique Bronze AirPro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2502-20 Patio Utilitarian/Commodity Ceiling Fan 52-Inch 5 Blade 3-Speed Antique Bronze AirPro

SKU: 129416
Progress Lighting AirPro Patio ceiling fan has five oak finished blades that effectively circulate air in large spaces. Fan has antique bronze finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain fan has flow rate of 5061 CFM at high-speed. Fan has 153 mm Dia x 17.5 mm high motor for efficient performance. It is suitable for indoor/outdoor use. Fan has power rating of 56-Watts at high-speed. It supports dual ceiling mounting on downrod or close to ceiling. It includes 72-Inch lead wires. Fan is UL/cUL listed.
  • Powerful and reversible 3-speed motor with triple capacitor control
  • Quick install canopy holds fan safely during installation
  • Pre-installed screws in blade ensures easy attachment to motor arms
  • Airflow efficiency of 90 CFM/Watt
  • Reversible blade design
  • Canopy covers standard recessed 4-Inch octagonal outlet box
  • Comes prewired

Overview

Progress Lighting AirPro Patio ceiling fan has five oak finished blades that effectively circulate air in large spaces. Fan has antique bronze finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain fan has flow rate of 5061 CFM at high-speed. Fan has 153 mm Dia x 17.5 mm high motor for efficient performance. It is suitable for indoor/outdoor use. Fan has power rating of 56-Watts at high-speed. It supports dual ceiling mounting on downrod or close to ceiling. It includes 72-Inch lead wires. Fan is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Patio, Utilitarian/Commodity
UPC
78524714933
Item Name
Ceiling Fan
RoHS Flag
Contact manufacturer
UNSPSC
40101609
Standards
UL Listed, cUL Certified
Manufacturer Part Number
P2502-20
Mounting
Dual Ceiling On Down Rod/Close-To-Ceiling
Number of Blades
5.0000
Number of Speeds
3.0000
Sub Brand
AirPro
Power Rating
56 Watt High
Motor Type
153 mm x 17.5 mm
Manufacturer Name
Progress Lighting
Country Of Origin
China
Flow Rate
5061 CFM High
Finish
Antique Bronze
Blade Finish
Oak
Blade Material
ABS
GTIN
00785247149339
Blade Pitch
12 Degree
Blade Span
52
Brand Name
Progress Lighting
Energy Star Flag
No
Dimensions
52 Inch Width x 11 Inch Height
Control System
Pull Chain Control
sku
129416
Hazardous Materials Code
B

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.