Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2501-09 Utilitarian/Commodity Ceiling Fan 52-Inch 5 Blade 3-Speed Brushed Nickel AirPro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2501-09 Utilitarian/Commodity Ceiling Fan 52-Inch 5 Blade 3-Speed Brushed Nickel AirPro

SKU: 1157
Progress Lighting AirPro Utilitarian/commodity ceiling fan has five cherry/natural cherry finished blades that effectively circulate air in large spaces. Fan has brushed nickel finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain fan has flow rate of 5266 CFM at high-speed. Fan has 153 mm Dia x 14.5 mm high motor for efficient performance. It is suitable for indoor use. Fan has power rating of 64-Watts at high-speed. It supports dual ceiling mounting on downrod or close to ceiling. Fan is UL listed and Energy Star certified.
  • Powerful and reversible 3-speed motor with triple capacitor control
  • Comes with innovative canopy system for sloped ceilings up to 12:12 pitch
  • Pre-installed screws in blade ensures easy attachment to motor arms
  • Airflow efficiency of 82 CFM/Watt
  • Reversible blade design
  • Standard canopy designed for sloped ceilings up to 45-degree (12:12 ceiling pitch) using downrod supplied or accessory downrods
  • 80-Inch Lead wire

Overview

Progress Lighting AirPro Utilitarian/commodity ceiling fan has five cherry/natural cherry finished blades that effectively circulate air in large spaces. Fan has brushed nickel finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain fan has flow rate of 5266 CFM at high-speed. Fan has 153 mm Dia x 14.5 mm high motor for efficient performance. It is suitable for indoor use. Fan has power rating of 64-Watts at high-speed. It supports dual ceiling mounting on downrod or close to ceiling. Fan is UL listed and Energy Star certified.

Specifications

Number of Blades
5.0000
Number of Speeds
3.0000
Energy Star Flag
Yes
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
40101609
Mounting
Dual Ceiling On Down Rod/Close-To-Ceiling
GTIN
00785247114474
Standards
UL Listed, Energy Star and Reg Qualified
Power Rating
64 Watt High
Type
Utilitarian/Commodity
Manufacturer Name
Progress Lighting
Motor Type
153 mm x 14.5 mm
Blade Finish
Cherry/Natural Cherry
Blade Material
MDF
Sub Brand
AirPro
Manufacturer Part Number
P2501-09
Item Name
Ceiling Fan
Blade Pitch
12 Degree
Blade Span
52
Brand Name
Progress Lighting
Control System
Pull Chain Control
Dimensions
52 Inch Width x 12 Inch Height
Finish
Brushed Nickel
Flow Rate
5266 CFM High
UPC
78524711447

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.