Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2305-2030K9 1-Light LED Flush Mount Fixture 17-Watt 120-Volt AC 13-1/4-Inch Antique Bronze Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2305-2030K9 1-Light LED Flush Mount Fixture 17-Watt 120-Volt AC 13-1/4-Inch Antique Bronze Signature

SKU: 367882
Progress Lighting Signature Collection Utilitarian/commodity style LED flush mount in antique bronze finish, features etched white glass shade bowl. It has one 17-Watt 90 CRI 3000K LED lamp to offer 1211-Lumens of light output. Lamp has voltage rating of 120-Volt AC. It measures 13-1/4-Inch x 6-3/4-Inch. This LED flush mount with ELV driver, is ceiling mountable for simple and easy installation. It is suitable for use with Hall & Foyer lighting. This LED flush mount comes with six inches of wire and mounting strap for outlet box. LED flush mount is cCSAus and Energy Star® certified.
  • Etched ribbed glass bowl LED Module is replaceable (part # 93053641)
  • Flicker-free dimming to 10% brightness with most ELV type dimmers (See Dimming Notes)
  • Ceiling pan covers a standard 4-Inch hexagonal recessed outlet box

Overview

Progress Lighting Signature Collection Utilitarian/commodity style LED flush mount in antique bronze finish, features etched white glass shade bowl. It has one 17-Watt 90 CRI 3000K LED lamp to offer 1211-Lumens of light output. Lamp has voltage rating of 120-Volt AC. It measures 13-1/4-Inch x 6-3/4-Inch. This LED flush mount with ELV driver, is ceiling mountable for simple and easy installation. It is suitable for use with Hall & Foyer lighting. This LED flush mount comes with six inches of wire and mounting strap for outlet box. LED flush mount is cCSAus and Energy Star® certified.

Specifications

Standards
cCSAus Certified, Energy Star and Reg Qualified, FCC Title 47, Part 15, Class B Compliant
Voltage Rating
120 Volt
Mounting
Ceiling to Ceiling
Number of Lamps
1.0000
Shape
No
Socket Type
No
Style
Utilitarian/Commodity
Energy Star Flag
No
Collection
Signature
Driver Type
ELV Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
1211 Lumens
Shade Type
Etched White Glass Bowl
UNSPSC
39111503
Brand Name
Progress Lighting
Lamp Wattage
17 Watt
UPC
78524718418
Item Name
LED Flush Mount Fixture
Manufacturer Part Number
P2305-2030K9
Manufacturer Name
Progress Lighting
Dimensions
13-1/4 Inch Width x 6-3/4 Inch Height
Average Life
60000 Hour
Color Temperature
3000K
CRI
90.0000
Degree of Protection
No
Dimmable
No
Finish
Antique Bronze
Is PFA Discontinued
Yes

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.