Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P2020-20 3-Light Bath And Vanity Fixture 100-Watt 120-Volt Antique Bronze Painted Inspire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P2020-20 3-Light Bath And Vanity Fixture 100-Watt 120-Volt Antique Bronze Painted Inspire

SKU: 106502
Progress Lighting Inspire Collection 3-Light bath and vanity light fixture in antique bronze finish, features steel construction. White etched glass shade brings elegance to the home. This traditional/casual light fixture uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 22-3/8-Inch x 6-7/8-Inch x 8-3/16-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or great room lighting. Light fixture is UL/cUL damp location listed.
  • Flowing metal arms
  • Versatile design fixture allows you to mount up or down
  • Medium ceramic socket
  • Electrical- Prewired, 6-Inch of wire supplied
  • Contains mounting strap for outlet box

Overview

Progress Lighting Inspire Collection 3-Light bath and vanity light fixture in antique bronze finish, features steel construction. White etched glass shade brings elegance to the home. This traditional/casual light fixture uses three 100-Watt incandescent lamps. Medium ceramic socket lamp has voltage rating of 120-Volts. It measure 22-3/8-Inch x 6-7/8-Inch x 8-3/16-Inch. This wall mountable light fixture has 6-Inch lead wire for hassle-free installation. It is ideal for bathroom lighting and/or great room lighting. Light fixture is UL/cUL damp location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Letter Color
No
Lens Type
No
Background Color
No
Face Type
No
Dimensions
22-3/8 Inch Width x 8-3/16 Inch Height
UPC
78524716719
UNSPSC
39111536
Lamp Wattage
100 Watt
Dimmable
No
RoHS Flag
Contact manufacturer
Shade Size
4 Inch Dia x 5-5/16 Inch Height
Lamp Type/Designation
(3) 100 Watt Incandescent
Style
Traditional/Casual
Brand Name
Progress Lighting
Standards
UL Listed, cUL Certified
Socket Type
Medium
Shade Type
Etched White Glass Bowl
Collection
Inspire
Construction
Steel
Country Of Origin
China
Degree of Protection
No
Shape
No
Energy Star Flag
No
Lamp Included
No
Number of Lamps
3.0000
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P2020-20
Voltage Rating
120 Volt
Mounting
Wall
Item Name
Bath And Vanity Fixture
GTIN
00785247167197
sku
106502
Fixture Wattage
300 Watt
Finish
Antique Bronze Painted
Hazardous Materials Code
B

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.