Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P186-TG IC/Non-IC 6 Inch Round Recessed Shallow Remodel Housing 1-Light Galvanized

SKU: 950
Progress Lighting Recessed - Housing Collection 6-Inch Recessed shallow remodel housing in galvanized finish, features steel construction. This utilitarian/commodity recessed shallow remodel housing accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. Adjustable slide bars lock housing securely to ceiling. Housing is UL/cUL listed.
  • Features grounding pigtail and 1/2-Inch Knock out wiring
  • Shallow housing for 2X6 construction, housing adjusts from 1/2 Inch to 1 Inch thick ceilings, galvanized steel construction, porcelain socket with nickel-plated brass screw shell and notched housing for chalkline alignment
  • Socket mounts to trim for optimum performance and consistent lamp position
  • Has porcelain socket

Overview

Progress Lighting Recessed - Housing Collection 6-Inch Recessed shallow remodel housing in galvanized finish, features steel construction. This utilitarian/commodity recessed shallow remodel housing accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. Adjustable slide bars lock housing securely to ceiling. Housing is UL/cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Style
Utilitarian/Commodity
Socket Type
Medium
Shape
Round
Ceiling Type
Insulated, Non-Insulated
Number of Lamps
1
Mounting
Ceiling Joists/In Suspended Ceilings
Lamp Included
No
sku
950
Energy Star Flag
No
Country of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111530
GTIN
785247104932
Standards
UL Listed, cUL Certified
Trim Type
No
Component Type
Housing
Trim Size
6 Inch
Shade Type
No
Lamp Type/Designation
Incandescent
Item Name
Recessed Shallow Remodel Housing
Dimmable
No
UPC
78524710493
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P186-TG
Brand Name
Progress Lighting
Finish
Galvanized
Construction
Steel
Degree of Protection
No
Dimensions
15-7/16 Inch Width x 5-1/2 Inch Height
Pending Enrichment
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.