Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P185-TG Non-IC 5-Inch Round Recessed Deep Remodel Housing 1-Light Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P185-TG Non-IC 5-Inch Round Recessed Deep Remodel Housing 1-Light Galvanized

SKU: 1054
Progress Lighting Recessed - Housing Collection 5-Inch Recessed deep remodel housing in galvanized finish, features steel construction. This utilitarian/commodity recessed deep remodel housing accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. Adjustable slide bars lock housing securely to ceiling. Housing is UL/cUL listed.
  • Features grounding pigtail and 1/2-Inch Knock out wiring
  • Housing adjusts from 1/2 - 1-Inch thick ceilings, galvanized steel construction, porcelain socket with nickel-plated brass screw shell, notched housing for chalkline alignment and mounting hardware to secure fixture to ceiling material
  • Socket mounts to trim for optimum performance and consistent lamp position
  • Has porcelain socket

Overview

Progress Lighting Recessed - Housing Collection 5-Inch Recessed deep remodel housing in galvanized finish, features steel construction. This utilitarian/commodity recessed deep remodel housing accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. Adjustable slide bars lock housing securely to ceiling. Housing is UL/cUL listed.

Specifications

Standards
UL Listed, cUL Certified
Number of Lamps
1.0000
Shape
Round
Mounting
Ceiling Joists/In Suspended Ceilings
Socket Type
Medium
Style
Utilitarian/Commodity
Ceiling Type
Non-Insulated
Energy Star Flag
No
GTIN
00785247107650
Country Of Origin
Mexico
Lamp Included
No
Lamp Type/Designation
Incandescent
Shade Type
No
Trim Size
5 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111530
Manufacturer Part Number
P185-TG
Manufacturer Name
Progress Lighting
UPC
78524710765
Dimensions
14-1/16 Inch Width x 7-9/16 Inch Height
Item Name
Recessed Deep Remodel Housing
Finish
Galvanized
Dimmable
No
Degree of Protection
No
Construction
Steel
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.