Tour  

Progress Lighting 93051450 Replacement Diffuser For P3675-0930K9 Maier Collection 3 Light LED Flush Mount Fixture

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting 93051450 Replacement Diffuser For P3675-0930K9 Maier Collection 3 Light LED Flush Mount Fixture

SKU: 690856
Progress Lighting Replacement diffuser has acrylic construction for durability. It supports flush mounting. It is suitable for use with P3675-0930K9 Maier collection 3-light LED flush mount fixture.
  • Supports flush mounting
  • Made from acrylic for added strength
  • Suitable for use with P3675-0930K9 Maier Collection three light LED flush mount fixture

Overview

Progress Lighting Replacement diffuser has acrylic construction for durability. It supports flush mounting. It is suitable for use with P3675-0930K9 Maier collection 3-light LED flush mount fixture.

Specifications

Socket Type
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Finish
No
UNSPSC
41113630
RoHS Flag
Yes
For Use With
P3675-0930K9 Maier Collection 3 Light LED Flush Mount Fixture
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
93051450
Manufacturer Name
Progress Lighting
Brand Name
Progress Lighting
Mounting
Flush
Item Name
Replacement Diffuser
Material
Acrylic
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.