Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Producto Electric CS-350PT2 Black Lacquer Wood Tapered Cable Support Wedge 3-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Producto Electric CS-350PT2 Black Lacquer Wood Tapered Cable Support Wedge 3-1/2-Inch

SKU: 115300
Producto Electric Tapered cable support wedge features wood construction with corrosion-resistant black lacquer finish. It has trade size of 3-1/2-inches. It measures 3.63-Inch Dia x 3.13-Inch. Cable support wedge is suitable for use with rigid /IMC conduit.
  • Cut for between four and six conductors
  • PECO Supports are designed for indoor use with non-armored electrical cable at voltages up to and including 600-Volts
  • Comes in black lacquer finish

Overview

Producto Electric Tapered cable support wedge features wood construction with corrosion-resistant black lacquer finish. It has trade size of 3-1/2-inches. It measures 3.63-Inch Dia x 3.13-Inch. Cable support wedge is suitable for use with rigid /IMC conduit.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Fits Waist Size
No
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Type
Tapered
sku
115300
Manufacturer Name
Producto Electric Corporation
Brand Name
No
Cable Type
No
Dimensions
3.63 Inch Dia x 3.13 Inch Height
Finish
No
For Use With
Rigid Conduit/IMC Conduit
Item Name
Cable Support Wedge
Material
Wood
Manufacturer Part Number
CS-350PT2
Thread Size
No
Trade Size
3-1/2 Inch
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.