Tour  

PRESSURE TERMINAL CHD 3TA100FD F FRAME CU AL PRESS

  

*Images are for illustration purposes only and may not be an exact representation of the product

PRESSURE TERMINAL CHD 3TA100FD F FRAME CU AL PRESS

SKU: 422903
LINE/LOAD LUG TYPE; F FRAME MOLDED CASE CIRCUIT BREAKER USED ON; 100 AMPERE MAX. BREAKER CURRENT RATING; 14 AWG MIN. CONDUCTOR SIZE; 1/0 AWG MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; ALUMINUM BODY MATERIAL; 3 QUANTITY; SERIES C[R] BRAND

Overview

LINE/LOAD LUG TYPE; F FRAME MOLDED CASE CIRCUIT BREAKER USED ON; 100 AMPERE MAX. BREAKER CURRENT RATING; 14 AWG MIN. CONDUCTOR SIZE; 1/0 AWG MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; ALUMINUM BODY MATERIAL; 3 QUANTITY; SERIES C[R] BRAND

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121432
GTIN
00786679420683
Brand Name
No
Manufacturer Part Number
3TA100FD
Manufacturer Name
EATON METERING DISTRIB
UPC
78667942068
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.