Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

PowerCell Energy Products PC1272 Sealed Lead Acid Battery 7.2 Amp-Hour 12 Volt Sealed Lead Acid F1 Terminal

SKU: 864
PowerCell Energy Products Sealed lead-acid battery has nominal capacity of 7.2 Ah and nominal voltage rating of 12 Volts. This battery features spill-proof construction that allows safe operation and has rugged impact-resistant ABS case. It has sealed lead-acid chemical system. It has charge voltage of 14.4 - 15 Volts and charge current of 2.16 Amps. Battery supports absorbent glass mat technology for superior performance. Battery withstands temperature rating of 5 to 104 deg F during charge and 5 to 122 deg F during discharge. Battery is UL listed and DOT/IAIA/FAA certified.
  • Power/volume ratio yielding unrivaled energy density
  • Free maintenance
  • Nominal voltage of 12 Volts

Overview

PowerCell Energy Products Sealed lead-acid battery has nominal capacity of 7.2 Ah and nominal voltage rating of 12 Volts. This battery features spill-proof construction that allows safe operation and has rugged impact-resistant ABS case. It has sealed lead-acid chemical system. It has charge voltage of 14.4 - 15 Volts and charge current of 2.16 Amps. Battery supports absorbent glass mat technology for superior performance. Battery withstands temperature rating of 5 to 104 deg F during charge and 5 to 122 deg F during discharge. Battery is UL listed and DOT/IAIA/FAA certified.

Specifications

List UOM Qty
1
Order UOM
ea
UPC
78517300004
Internal Resistance
22 Milli-Ohm
Maximum Discharge Current
108 Amp For 5 sec
Nominal Capacity
7.2 Amp-Hour
Manufacturer Part Number
PC1272
Manufacturer Name
PowerCell Energy Products
Standards
UL Listed Under File MH20120, D.O.T., I.A.T.A. and F.A.A Certified
Charge Voltage
14.4 - 15 Volt
UNSPSC
26111701
Energy Star Flag
No
sku
864
Chemical System
Sealed Lead Acid
Case Material
Rugged Impact Resistant ABS
Item Name
Sealed Lead Acid Battery
Brand Name
PowerCell Energy Products
Temperature Rating
5 to 104 deg F Charge And Storage, 5 to 122 deg F Discharge
Terminal Connection
F1
MSDS Link
Pending Enrichment
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.