Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-RS-1/2-EG Electrogalvanized Steel Clamping Nut With Long Spring 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-RS-1/2-EG Electrogalvanized Steel Clamping Nut With Long Spring 1/2-Inch

SKU: 12472
Power Strut Clamping nut with long spring, features steel construction with electro-galvanized finish for added corrosion and longer endurance. It has thread size of 1/2 - 13. This 1/2-Inch nut is suitable for use with PS 200, PS 210 and PS 300 channel. Case hardened nut meets ASTM A576 GR1015M and ANSI B1.1 standards.
  • Channel clamping nuts meet ASTM A576 GR1015M and are case-hardened
  • For use with PS 200, PS 210 and PS 300 channel
  • Has trade size of 1/2-Inch

Overview

Power Strut Clamping nut with long spring, features steel construction with electro-galvanized finish for added corrosion and longer endurance. It has thread size of 1/2 - 13. This 1/2-Inch nut is suitable for use with PS 200, PS 210 and PS 300 channel. Case hardened nut meets ASTM A576 GR1015M and ANSI B1.1 standards.

Specifications

Switch Type
No
GTIN
00702316501348
Item Name
Clamping Nut With Long Spring
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
PS-RS-1/2-EG
Manufacturer Name
Power Strut
UPC
70231650134
Standards
ANSI B1.1 Certified
UNSPSC
31161708
Finish
Electrogalvanized
Brand Name
Power Strut
Size
1/2 Inch
Thread Size
1/2-13
Thread Type
UNC-2
Material
Steel
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.