Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-9403-1/2-EG Electrogalvanized Steel 3-Hole Adjustable Hinge Connector 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-9403-1/2-EG Electrogalvanized Steel 3-Hole Adjustable Hinge Connector 1/2-Inch

SKU: 460516
Power Strut 3-Hole Adjustable hinge connector features steel construction with electro-galvanized for long lasting durability. It measures 7-7/8-Inch x 1-5/8-Inch x 1/4-Inch. It has hole diameter of 9/16-Inch, 13/16-Inch spacing from end and 1-7/8-Inch spacing on center. Connector eliminates the need for measures gages and comes with Grade 5 bolt for superior strength. Nylon insert locknut restricts loosening of the hinge. Adjustable hinge connector meets ASTM standards.
  • Unique edges of the two hinges have been designed to provide an alignment guide for 0-degree, 45-degree and 90-degree
  • Eliminates the need for measuring gauges
  • Measures 7-7/8-Inch x 1-5/8-Inch x 1/4-Inch

Overview

Power Strut 3-Hole Adjustable hinge connector features steel construction with electro-galvanized for long lasting durability. It measures 7-7/8-Inch x 1-5/8-Inch x 1/4-Inch. It has hole diameter of 9/16-Inch, 13/16-Inch spacing from end and 1-7/8-Inch spacing on center. Connector eliminates the need for measures gages and comes with Grade 5 bolt for superior strength. Nylon insert locknut restricts loosening of the hinge. Adjustable hinge connector meets ASTM standards.

Specifications

Brand Name
Power Strut
Manufacturer Part Number
PS-9403-1/2-EG
Manufacturer Name
Power Strut
RoHS Flag
Contact manufacturer
UPC
70231652673
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
GTIN
00702316526730
Dimensions
7-7/8 Inch Length x 1-5/8 Inch Width
Finish
Electrogalvanized
Item Name
Adjustable Hinge Connector
Type
3-Hole
Material
Steel
Thickness
0.25
Trade Size
1/2 Inch
UNSPSC
39121724

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.