Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-619-3/8-EG Electrogalvanized Steel Square Washer 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-619-3/8-EG Electrogalvanized Steel Square Washer 3/8-Inch

SKU: 12508
Power Strut Square washer of trade size 3/8-Inch, has steel construction with electro-galvanized finish for longer endurance. It measures 1-5/8-Inch x 1-5/8-Inch. This 1/4-Inch thick washer has hole of size 7/16-Inch. Washer meets ASTM standards.
  • Trade size of 3/8-Inch
  • Features steel construction and pre-galvanized finish for longer endurance
  • Comes with 7/16-Inch hole

Overview

Power Strut Square washer of trade size 3/8-Inch, has steel construction with electro-galvanized finish for longer endurance. It measures 1-5/8-Inch x 1-5/8-Inch. This 1/4-Inch thick washer has hole of size 7/16-Inch. Washer meets ASTM standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Country Of Origin
United States of America
GTIN
00702316501416
Thickness
0.25
Standards
ASTM 575, A576, ASTM A36
Item Name
Square Washer
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Length
1.625
Material
Steel
Trade Size
3/8 Inch
Made In America
Yes
UNSPSC
31161812
Width
1.625
Hole Size
7/16 Inch
UPC
70231650141
Manufacturer Name
Power Strut
Manufacturer Part Number
PS-619-3/8-EG
Brand Name
Power Strut
Finish
Electrogalvanized
Thread Type
No
Thread Size
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.