Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-619-1/4-EG Electrogalvanized Steel Square Washer 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-619-1/4-EG Electrogalvanized Steel Square Washer 1/4-Inch

SKU: 12432
Power Strut Square washer of trade size 1/4-Inch, has steel construction with electro-galvanized finish for longer endurance. It measures 1-5/8-Inch x 1-5/8-Inch. This 1/4-Inch thick washer has hole of size 11/32-Inch. Washer meets ASTM standards.
  • Trade size of 1/4-Inch
  • Features steel construction and pre-galvanized finish for longer endurance
  • Comes with 11/32-Inch hole

Overview

Power Strut Square washer of trade size 1/4-Inch, has steel construction with electro-galvanized finish for longer endurance. It measures 1-5/8-Inch x 1-5/8-Inch. This 1/4-Inch thick washer has hole of size 11/32-Inch. Washer meets ASTM standards.

Specifications

Item Name
Square Washer
Hole Size
11/32 Inch
Standards
ASTM 575, A576, ASTM A36
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
31161812
GTIN
00702316501195
Width
1.625
Brand Name
Power Strut
Trade Size
1/4 Inch
Thickness
0.25
Material
Steel
Length
1.625
Finish
Electrogalvanized
Manufacturer Part Number
PS-619-1/4-EG
Manufacturer Name
Power Strut
UPC
70231650119
Thread Type
No
Thread Size
No
Is PFA Discontinued
No
Leaf Node Search
Square Washers
Category Level Three Search
Square Washers
Category Level Two Search
Nuts & Washer
Category Level One Search
Hardware

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.