Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-607-HG Hot Dip Galvanized Steel 4-Hole Corner Angle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-607-HG Hot Dip Galvanized Steel 4-Hole Corner Angle

SKU: 421315
Power Strut 4-Hole Corner angle features steel construction with hot-dip galvanized finish for long lasting durability. It measures 3-1/2-Inch x 1-5/8-Inch x 4-1/8-Inch x 1/4-Inch. It has hole diameter of 9/16-Inch, 13/16-Inch spacing from end and 1-7/8-Inch spacing on center. Corner angle meets ASTM standards.
  • All Power-Strut® fittings are formed in punch press dies from mild, pickled/oiled, bar or strip steel
  • Features steel construction
  • Measures 3-1/2-Inch x 1-5/8-Inch x 4-1/8-Inch x 1/4-Inch

Overview

Power Strut 4-Hole Corner angle features steel construction with hot-dip galvanized finish for long lasting durability. It measures 3-1/2-Inch x 1-5/8-Inch x 4-1/8-Inch x 1/4-Inch. It has hole diameter of 9/16-Inch, 13/16-Inch spacing from end and 1-7/8-Inch spacing on center. Corner angle meets ASTM standards.

Specifications

Type
4-Hole
GTIN
00702316518438
UNSPSC
39121724
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Thickness
0.25
Brand Name
Power Strut
Dimensions
3-1/2 Inch Length x 1-5/8 Inch Width x 4-1/8 Inch Height
UPC
70231651843
Manufacturer Name
Power Strut
Manufacturer Part Number
PS-607-HG
Finish
Hot Dip Galvanized
Material
Steel
Item Name
Corner Angle

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.