Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-500-2T3-20-PG Pre Galvanized Steel Welded Back To Back Double Sided Channel 20-ft x 1-5/8-Inch x 1-5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-500-2T3-20-PG Pre Galvanized Steel Welded Back To Back Double Sided Channel 20-ft x 1-5/8-Inch x 1-5/8-Inch

SKU: 695971
Standard Pack/Case Quantity: 300/Standard Pack
Power Strut Welded back-to-back double-sided channel in pre-galvanized finish, has ASTM A653 grade 33 steel construction for durability. This 14-Gauge thick channel has a dimension of 1-5/8-Inch x 1-5/8-Inch x 20 ft.
  • Made from grade 33 steel for durability
  • Has pre-galvanized finish
  • Measures 1-5/8-Inch x 1-5/8-Inch x 20-ft

Overview

Power Strut Welded back-to-back double-sided channel in pre-galvanized finish, has ASTM A653 grade 33 steel construction for durability. This 14-Gauge thick channel has a dimension of 1-5/8-Inch x 1-5/8-Inch x 20 ft.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Welded Back To Back
Width
1.625
Country Of Origin
United States of America
GTIN
00702316512917
UNSPSC
39121701
RoHS Flag
Contact manufacturer
Made In America
Yes
Energy Star Flag
No
Standard Pack/Case Quantity
300/Standard Pack
Thickness
14
UPC
70231651291
Manufacturer Name
Power Strut
Manufacturer Part Number
PS-500-2T3-20-PG
Length
20
Item Name
Double Sided Channel
Finish
Pre-Galvanized
Material
Steel/ASTM A653-33
Brand Name
Power Strut
Height
1.625

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.