Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-3033-EG Electrogalvanized Steel U Post Base

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-3033-EG Electrogalvanized Steel U Post Base

SKU: 12415
Power Strut U Post base features steel construction with electro-galvanized finish for long lasting durability. It measures 6-Inch x 6-Inch. It has hole diameter of 9/16-Inch, 13/16-Inch spacing from end and 1-7/8-Inch spacing on center. Post measures 1-5/8-Inch x 3-1/2-Inch x 1/4-Inch. It is perfect for PS 200 and PS 210 channels. Post base meets ASTM standards.
  • All Power-Strut® fittings are formed in punch press dies from mild, pickled/oiled, bar or strip steel
  • Features steel construction
  • 6-Inch x 4-Inch (Base), 1-5/8-Inch x 3-1/2-Inch x 1/4-Inch (Post)

Overview

Power Strut U Post base features steel construction with electro-galvanized finish for long lasting durability. It measures 6-Inch x 6-Inch. It has hole diameter of 9/16-Inch, 13/16-Inch spacing from end and 1-7/8-Inch spacing on center. Post measures 1-5/8-Inch x 3-1/2-Inch x 1/4-Inch. It is perfect for PS 200 and PS 210 channels. Post base meets ASTM standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Base Size
6 Inch Length x 6 Inch Width
GTIN
00702316501065
UNSPSC
31160000
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Thickness
0.25
sku
12415
Dimensions
1-5/8 Inch Width x 3-1/2 Inch Height
UPC
70231650106
Manufacturer Name
Power Strut
Manufacturer Part Number
PS-3033-EG
Brand Name
Power Strut
Material
Steel
Finish
Electrogalvanized
For Use With
PS 200, PS 210 Channels
Item Name
U Post Base
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.