Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Strut PS-2800-EG-(STEEL) Electrogalvanized Steel Inside Strut Joiner

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Strut PS-2800-EG-(STEEL) Electrogalvanized Steel Inside Strut Joiner

SKU: 705555
Standard Pack/Case Quantity: 50/Standard Pack
Power Strut Inside strut joiner with jam screws, withstands a load of up to 100 lbs. It comes in electro-galvanized finish and has steel construction for added durability. The strut joiner is CSA certified.
  • Made from steel for added strength and durability
  • Has electro-galvanized finish
  • Has capacity to withstand a load of up to 100 lbs

Overview

Power Strut Inside strut joiner with jam screws, withstands a load of up to 100 lbs. It comes in electro-galvanized finish and has steel construction for added durability. The strut joiner is CSA certified.

Specifications

List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Standards
CSA Certified
UNSPSC
31160000
Standard Pack/Case Quantity
50/Standard Pack
sku
705555
Load Capacity
100 lb
UPC
70231653748
Manufacturer Name
Power Strut
Manufacturer Part Number
PS-2800-EG-(STEEL)
Brand Name
Power Strut
Material
Steel
Finish
Electrogalvanized
Item Name
Inside Strut Joiner
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.